Shop All Overboots and Overshoes
Paws
Anti-Slip Footwear, Red, Mens, PR
Mfr # 13024
Zoro # G6121766
product price: $34.65
/pr
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Color Red
- Material Vinyl
- Gender Men's
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paws
- MFR # 13024
- Zoro # G6121766
- Country of Origin United States
- Category Overboots and Overshoes
Dimensions
Size | Universal |
Fits Shoe Size | Universal |
Details
Color | Red |
Material | Vinyl |
Gender | Men's |
Toe Type | Plain |
Waterproof | No, But Resistant |
Item | Floor Stripping Overshoe |
Footwear Closure | Adjustable Straps |
Footwear Brand | PAWS |
For Use With | Athletic Shoes |
Description
Floor Stripping Overshoe, Size Universal, Red, Vinyl, Men's, For Use With Athletic Shoes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone, 7 lb., Blue Cone Color (RS70032C-BLUE3M64)
- GEORGIA BOOT Size 10 Men's 8" Work Boot Steel Work boots, Brown (G8315)
- BERNE Sweatshirt, Hi-Vis, Hooded, L, Reg, Orange (HVF101)
- ZING Restroom Sign, Men L-Shape, Plastic, 2533 (2533)
- PAWS Anti-Slip Footwear, Black, Mens, PR (13022)
- PAWS Overboots, Mens, Blk, L, 4" H, Waterproof, PR (13042)
- PAWS Overboots, Mens, Blk, XL, 4" H, Waterproof, PR (13043)
- PAWS Rubber Stripping Overshoes, Sz XL, PR (13053)
- PAWS Overboots, Mens, Blk, 3XL, 4"H, Waterproof, PR (13045)
- PAWS Overboots, Mens, Blk, M, 4" H, Waterproof, PR (13041)
- MCR SAFETY 16PVC Knee Boot Mens Plain Toe Blk (PBP1207)
- Paws Overboots and Overshoes