Pawple

Waterproof Pets SUV Cargo Liner Cover for SUVs and Cars with Non Slip Backing - Universal Fit


product price: $32.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

SUV Cargo Liner Cover For SUVs and Cars, Waterproof Material , Non Slip Backing, Extra Bumper Flap Protector, Large Size - Universal Fit
Defend your vehicle's upholstery and leather surfaces from pet hair, accidents, nail scratches, spills, and more with ‘Pawple Pets’ dog Cargo liner.
Our multipurpose nonslip shield provides wide coverage for your Car cargo whether you're traveling with a slobbery pooch or simply want extra protection against life's messes. Multiple layers of polyurethane material create an effective barrier against liquid, while the super-soft padded construction provides a calm, comfortable ride.
The cover's anti-slip bottom keep it in place as even the largest, most rambunctious pups come along. Enjoy extra defense against crumbs, claws, potty accidents, and even injury with generous side flaps and two sturdy headrest clips.
Our model is specially designed to be universal fit , and it's great for the entire family. No leaks, no stains, no dirt, no hair-just backseat doggy bliss!
What You Get
1 Pawple Pet cargo Liner
2 Reinforced Headrest Straps
Pet safety, comfort, and clean peace of mind! Specs & Details
Measures 55” x 82” inches
High temperature rated anti-slip backing
3 layers waterproof polyurethane
Soft padding
Adjustable headrest straps
colorfast material [won't stain]
How to Enjoy
• Place the liner on the cargo floor •.Secure headrest straps • Let kids or pets enjoy comfy ride • Vacuum, wipe, or wash liner. • Keep car safe and clean!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.