Shop All Handrails
Pawling
Wall Rail, Windor Blue, 144In
Mfr # BR-600V-12-265
Zoro # G2010150
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$126.99
Free 30-Day Returns
Key Features
- Color Windsor Blue
- Type Impact Resistant
- Net Weight 11.6 lb
- Length 144 in
- Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 144 in |
Dia. | 1 1/2 in |
Overall Length | 144 in |
Overall Height | 5 1/2 in |
Mounting Plate Dimensions | 1-1/2 in x 3-1/2 in x 2-1/4 in |
Mounting Dimension | 32 in On Center |
Details
Item | Guard Rail |
Color | Windsor Blue |
Type | Impact Resistant |
Net Weight | 11.6 lb |
Construction | Vinyl/Aluminum |
Includes | Aluminum Retainer, Vinyl Cover |
Description
Guard Rail, Impact Resistant, Windsor Blue, Dia. 1 1/2 in, Overall Length 144 in, Overall Height 5 1/2 in, Mounting Dimension 32 in On Center, Mounting Plate Dimensions 1-1/2 in x 3-1/2 in x 2-1/4 in, Construction Vinyl/Aluminum, Net Weight 11.6 lb, Length 144 in, Includes Aluminum Retainer, Vinyl Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N O-Ring, 1mm Wide 1.5mm ID, PK50 (ZUSAH1X1.5)
- RICHELIEU 2 716inch 62 mm Square Pocket Door Privacy Pull, Black (17SFB42)
- FALCON 7-pin SFIC Core, A Keyway, Combinated, Slide Cap, 626, 4 Pack (C607 A 626 (4PK))
- TRIMCO Long UL Automatic Flush Bolt for Wood Doors Satin Chrome by Satin SS (3815L.626/630)
- PAWLING Handrail, Linen White, 3-9/16 in. H, 6 lb. (BR-1200P-12-301)
- PAWLING Hand Rail, Silver-Gray, 144In (BR-1200-12-210)
- PAWLING Right Handrail Return, Tan (BRR-1225-0-3)
- PAWLING Left Handrail Return, Tan, 3In. (BRL-1225-0-3)
- PAWLING Left Handrail Return, Tan (BRL-535-0-3)
- PAWLING Bumper Rail, Silver-Gray, 144In (EBT-30-12-210)
- ACROVYN Right Handrail Return, Brushed Silver (6CCAPR410N)
- Pawling Molding & Millwork