Shop All Handrails
Pawling
Wall Rail, Windor Blue, 144In
Mfr # BR-500-12-265
Zoro # G2010029
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$105.99
Free 30-Day Returns
Key Features
- Type Impact Resistant
- Color Windsor Blue
- Dia. 1 1/2 in
- Overall Length 144 in
- Overall Height 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Dia. | 1 1/2 in |
Overall Length | 144 in |
Overall Height | 5 1/2 in |
Mounting Plate Dimensions | 2-1/2 in x 3-1/2 in x 1-1/2 in x 1-15/16 in |
Mounting Dimension | 32 in On Center |
Length | 144 in |
Details
Item | Guard Rail |
Type | Impact Resistant |
Color | Windsor Blue |
Ligature Resistant | Yes |
Net Weight | 19.2 lb |
Includes | Aluminum Retainer, Vinyl Cover |
Construction | Vinyl/Aluminum |
Description
Guard Rail, Impact Resistant, Windsor Blue, Dia. 1 1/2 in, Overall Length 144 in, Overall Height 5 1/2 in, Mounting Dimension 32 in On Center, Mounting Plate Dimensions 2-1/2 in x 3-1/2 in x 1-1/2 in x 1-15/16 in, Construction Vinyl/Aluminum, Net Weight 19.2 lb, Length 144 in, Includes Aluminum Retainer, Vinyl Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket, 250 psi, 2 In (GASK-QCWN200-G)
- RAYMOND Die Spring, Red, Overall 2" L (ASM050050)
- TOOLPRO Cutter Shadowline Ceiling Tile (05110)
- EKENA MILLWORK Standard Balboa Architectural Grade PVC Bracket With Traditional Ends, 3"W x 12"D x 14"H (BKTP03X12X14BOA01)
- PAWLING Handrail Inside/Outside Corner, Tan (IOC-1250-0-3)
- PAWLING Hand Rail, Silver-Gray, 144In (BR-1200-12-210)
- PAWLING Right Handrail Return, Tan (BRR-535-0-3)
- PAWLING Left Handrail Return, Tan, 3In. (BRL-1225-0-3)
- PAWLING Right Handrail Return, Tan (BRR-1225-0-3)
- PAWLING Left Handrail Return, Silver Gray, 3In. (BRL-1225-0-210)
- DENDESIGNS 8 ft. Hand Moulding Rail for Indoor Home (DE2179095)
- Pawling Handrails