Shop All Handrails
Pawling
Wall Rail, Linen White, 144In
Mfr # BR-500-12-301
Zoro # G2010001
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$107.99
Free 30-Day Returns
Key Features
- Color Linen White
- Type Impact Resistant
- Overall Length 144 in
- Construction Vinyl/Aluminum
- Net Weight 19.2 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 144 in |
Overall Height | 5 1/2 in |
Mounting Plate Dimensions | 2-1/2 in x 3-1/2 in x 1-1/2 in x 1-15/16 in |
Mounting Dimension | 32 in On Center |
Length | 144 in |
Dia. | 1 1/2 in |
Details
Item | Guard Rail |
Color | Linen White |
Type | Impact Resistant |
Construction | Vinyl/Aluminum |
Net Weight | 19.2 lb |
Includes | Aluminum Retainer, Vinyl Cover |
Ligature Resistant | Yes |
Description
Guard Rail, Impact Resistant, Linen White, Dia. 1 1/2 in, Overall Length 144 in, Overall Height 5 1/2 in, Mounting Dimension 32 in On Center, Mounting Plate Dimensions 2-1/2 in x 3-1/2 in x 1-1/2 in x 1-15/16 in, Construction Vinyl/Aluminum, Net Weight 19.2 lb, Length 144 in, Includes Aluminum Retainer, Vinyl Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Heavy Duty 6 mm Non-Cam Adj Zinc Die Cast Plate for 125° 500 Series Euro Hinges (400.3715.75)
- GARLOCK Gasket, Ring, 1 In, Metal, Yellow (C000501001)
- CAMPBELL CHAIN & FITTINGS 1/4" Spring Snap Link, Steel, Zinc Plated, #2450 (T7645006)
- STOCKCAP S Caps-0.207-0.500-0.038-701-89-BLACK, 1000PK (003618)
- PAWLING Left Handrail Return, Silver Gray, 3In. (BRL-1225-0-210)
- PAWLING Right Handrail Return, Tan (BRR-1225-0-3)
- PAWLING Hand Rail, Silver-Gray, 144In (BR-1200-12-210)
- PAWLING Left Handrail Return, Tan (BRL-535-0-3)
- PAWLING Bumper Rail, Champagne, 144In (EBR-30-12-313)
- PAWLING Left Handrail Return, Tan, 3In. (BRL-1225-0-3)
- ACROVYN Right Handrail Return, Black (HRO6CAPR108N)
- Pawling Handrails