Shop All Wall Protection
Pawling
Wall Protection Guard, 7-3/4inH, White
Mfr # WG-8P-12-301
Zoro # G1996342
product price: $145.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$145.99
Free 30-Day Returns
Key Features
- Height 7 3/4 in
- Length 144 in
- Thickness 5/64 in
- Material PETG/Aluminum
- Hardware Not included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # WG-8P-12-301
- Zoro # G1996342
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 7 3/4 in |
Length | 144 in |
Details
Item | Wall Protection Guard |
Thickness | 5/64 in |
Color | Linen White |
Material | PETG/Aluminum |
Hardware | Not included |
Mounting | Continuous Aluminum Retainer |
Description
Wall Protection Guard, Height 7 3/4 in, Length 144 in, Thickness 5/64 in, Color Linen White, Material PETG/Aluminum, Mounting Continuous Aluminum Retainer, Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 4"L (RGEX-00)
- ZORO SELECT Protection Plate, Kick/Stretcher, 6" H (18-163SNK)
- KARP Drywall Access Door, KDW Stud Prime 24 x 24 (KDWP2424S)
- ETTORE Window Wand 2In1 Tool (15060)
- PAWLING Corner Guard, Textured, Linen White, 90 Deg., 3"W X 48"H (CG-10R-4-301)
- PAWLING Corner Guard, PVC, Teal, 48"H x 1-1/2"W (CGU-12-4-377)
- PAWLING End Cap, Silver-Gray, 6 x 1In (ETC-6C-0-210)
- PAWLING Wall Covering, 48 x 96In, Eggshell (WC-30-4x8-370)
- PAWLING Wall Guard, Champagne, 2-15/16 x 144In (WG-3-12-313)
- PAWLING Wall Guard, Silver-Gray, 4 x 144In (WG-4-12-210)
- ACROVYN Crash Rail, 1-1/8" H, 240" L, 5/64" Thick (FR125108N)
- Pawling Molding & Millwork