Shop All Wall Protection
Pawling
Wall Protection Guard, 7-3/4inH, Eggshell
Mfr # WG-8CP-12-370
Zoro # G2768249
product price: $90.95
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$90.95
Free 30-Day Returns
Key Features
- Height 7 3/4 in
- Length 144 in
- Thickness 5/64 in
- Material PETG
- Hardware Not included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # WG-8CP-12-370
- Zoro # G2768249
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 7 3/4 in |
Length | 144 in |
Details
Item | Wall Protection Guard |
Thickness | 5/64 in |
Color | Eggshell |
Material | PETG |
Hardware | Not included |
Mounting | Red-E-Clip 16 in On Center |
Description
Wall Protection Guard, Height 7 3/4 in, Length 144 in, Thickness 5/64 in, Color Eggshell, Material PETG, Mounting Red-E-Clip 16 in On Center, Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE ELECTRONICS Schlage Electronic Proximity and Smart 26A Facility Keyfob with Code 102 - Card Trax CT6A8489 (9691TFC102)
- J.W. WINCO JW Winco GN338 32WGBK Washer (32WGBK)
- SCHLAGE ELECTRONICS Switch, Pushbutton (701RD EX ILL)
- ANDOVA TILES ANDOVA TILES Fabrique 1" x 2" Natural Stone Marble Mosaic Wall & Floor Tile (ANDFAB236)
- PAWLING Wall Protection Guard, 144inL, Champagne (WG-8CP-12-313)
- PAWLING Wall Protection Guard, 7-3/4inH, SilvrGray (WG-8CP-12-210)
- PAWLING Wall Guard, Eggshell, 6 x 144In (WG-6C-12-370)
- PAWLING Corner Guard, White, Flat, 2"W X 96"H (CG-20-8-301)
- PAWLING Corner Guard, Textured, Eggshell, 3"W X 48"H (CGP-10-4-370)
- PAWLING Corner Guard, Textured, Champagne, 3/4"W X 96"H (CGU-34-8-313)
- PAWLING Flexible Vinyl Corner Guard, 1-3/4" Wings, 1/4" Radius, 4'H, Brown, Heavy Duty Flexible Vinyl (CG-9-4-4)
- Pawling Wall Protection