Shop All Wall Protection
Pawling
Wall Protection Guard, 6inH, Linen White
Mfr # WG-6CP-12-301
Zoro # G1996458
product price: $92.79
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$92.79
Free 30-Day Returns
Key Features
- Height 6 in
- Length 144 in
- Thickness 5/64 in
- Material PETG
- Mounting Red-E-Clip 16 in On Center
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # WG-6CP-12-301
- Zoro # G1996458
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 6 in |
Length | 144 in |
Details
Item | Wall Protection Guard |
Thickness | 5/64 in |
Color | Linen White |
Material | PETG |
Mounting | Red-E-Clip 16 in On Center |
Hardware | Not included |
Description
Wall Protection Guard, Height 6 in, Length 144 in, Thickness 5/64 in, Color Linen White, Material PETG, Mounting Red-E-Clip 16 in On Center, Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 208, PTFE, 0.13 In., PK10 (1RGH4)
- KEYLESS FACTORY KeylessFactory: Toyota 4 Button Remote Only w/ Trunk (Avalon / Solara) (R-T-20T-4B)
- EMTEK Satin Nickel Strike 86086US15 (86086US15)
- SECURITRON Electromagnetic Lock, Surface Mount (V2M1290)
- PAWLING Corner Guard, Textured, Linen White, 3"W X 96"H (CGU-13-8-301)
- PAWLING Wall Covering, 4 x 96In, Windor Blue, PK6 (CR-44-8-265)
- PAWLING Corner Guard, Polycarbonate, Clear, 48"H x 1-1/8"W (CGT-17-4-132)
- PAWLING End Cap, Linen White, 2-15/16 x 1In (ETC-3-0-301)
- PAWLING Wall Covering, 8 x 96 In, Silver-Gray, PK3 (CR-48-8-210)
- PAWLING Corner Guard, Textured, Eggshell, 3/4"W X 96"H (CGU-34-8-370)
- ZORO SELECT Corner Guard, White, 2"W X 96"H (19F841)
- Pawling Wall Protection