Shop All Wall Protection
Pawling
Wall Protection Guard, 6inH, Ivory
Mfr # WG-6CP-12-2
Zoro # G1996467
product price: $86.25
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$86.25
Free 30-Day Returns
Key Features
- Height 6 in
- Length 144 in
- Thickness 5/64 in
- Material PETG
- Mounting Red-E-Clip 16 in On Center
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # WG-6CP-12-2
- Zoro # G1996467
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 6 in |
Length | 144 in |
Details
Item | Wall Protection Guard |
Thickness | 5/64 in |
Color | Ivory |
Material | PETG |
Mounting | Red-E-Clip 16 in On Center |
Hardware | Not included |
Description
Wall Protection Guard, Height 6 in, Length 144 in, Thickness 5/64 in, Color Ivory, Material PETG, Mounting Red-E-Clip 16 in On Center, Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D 2 In. W. x 36 In. L. Silver Heavy-Duty Aluminum And Vinyl Door Sweep (05389)
- PHIFER HD Vinylcoated Polyester NoSeeUm Insect Screening, 96 x 100', Black, 18x22 Mesh, One Roll (3034612)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.25 (2082-006K)
- KARP Concealed Glass Fiber Reinforced Access Door, Fiberglass 12 x 12 (FG1212)
- PAWLING Wall Protection Guard, 144inL, Silver-Gray (WG-6CP-12-210)
- PAWLING Corner Guard, Textured, Linen White, 3"W X 48"H (CGU-13-4-301)
- PAWLING End Cap, Windsor Blue, 7-3/4 x 1In (ETC-8C-0-265)
- PAWLING Corner Guard, Textured, Eggshell, 90 Deg., 3"W X 48"H (CG-10R-4-370)
- PAWLING Wall Covering, 6 x 96 In, Eggshell, PK4 (CR-66-8-370)
- PAWLING Corner Guard, Textured, Windsor Blue, 3/4"W X 48"H (CGU-34-4-265)
- M-D VINYL WALLBASE4""X120'GRY (75499)
- Pawling Molding & Millwork