Shop All Wall Protection
Pawling
Wall Protection Guard, 144inL, Silver-Gray
Mfr # WG-6CP-12-210
Zoro # G1996430
product price: $78.75
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$78.75
Free 30-Day Returns
Key Features
- Height 6 in
- Length 144 in
- Thickness 5/64 in
- Material PETG
- Hardware Not included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # WG-6CP-12-210
- Zoro # G1996430
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 6 in |
Length | 144 in |
Details
Item | Wall Protection Guard |
Thickness | 5/64 in |
Color | Silver Gray |
Material | PETG |
Hardware | Not included |
Mounting | Red-E-Clip 16 in On Center |
Description
Wall Protection Guard, Height 6 in, Length 144 in, Thickness 5/64 in, Color Silver Gray, Material PETG, Mounting Red-E-Clip 16 in On Center, Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Padlock, Keyed Different, Partially Hidden Shackle, Disc Stainless Steel Body, Steel Shackle (28/70 KD)
- ZORO SELECT Handle, Chest, 3 1/2 In, Polished Zinc, Unthr. Through Holes (4PE27)
- SPEC Compression Spring Music Wire, PK5, C09380803500M (C09380803500M)
- SCHLAGE ELECTRONICS Extreme Duty Push Button, Aluminum (631AL)
- PAWLING Wall Protection Guard, 6inH, Ivory (WG-6CP-12-2)
- PAWLING Corner Guard, Textured, Linen White, 90 Deg., 1-1/2"W X 48"H (CGT-12-4-301)
- PAWLING Joint Cover, Tan, 96 x 1/2In (WC-99-8-3)
- PAWLING End Cap, Silver-Gray, 4x3/4", Non-Handed (ECR-4-0-210)
- PAWLING Wall Guard, Silver-Gray, 6 x 144In (WG-6C-12-210)
- PAWLING Corner Guard, Smooth, Clear, 90 Deg., 3/4"W X 48"H (CG-16-4-132)
- PAWLING Corner Guard, Textured, Windsor Blue, 3/4"W X 48"H (CGU-34-4-265)
- Pawling Wall Protection