Shop All Wall Protection
Pawling
Wall Guard, Teal, 6 x 144In
Mfr # WG-6C-12-377
Zoro # G2010333
product price: $50.75
/ea
$50.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Length 144 in
- Thickness 1 in
- Material Vinyl/Plastic
- Mounting Screw In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # WG-6C-12-377
- Zoro # G2010333
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 6 in |
Length | 144 in |
Details
Item | Wall Protection Guard |
Thickness | 1 in |
Color | Teal |
Material | Vinyl/Plastic |
Mounting | Screw In |
Hardware | Not included |
Finish | Teal |
Type | Impact Resistant |
Description
Wall Protection Guard, Height 6 in, Length 144 in, Thickness 1 in, Color Teal, Material Vinyl/Plastic, Mounting Screw In, Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST 1-1/4" W x 3" H Satin Chrome Door and Butt Hinge (F179 3X3 DOOR HINGE 26D STL)
- MAG-MATE On/Off Magnetic Fixture Magnet with Flan (JF095R)
- DTC 3mm Screw On Cam Adjustable Face Frame Baseplate for Pivot-Pro Hinges (89H30JQ)
- M-D 2 In. W. x 36 In. L. Silver Heavy-Duty Aluminum And Vinyl Door Sweep (05389)
- PAWLING Corner Guard, Smooth, Clear, 90 Deg., 1-1/8"W X 96"H (CG-17-8-132)
- PAWLING Corner Guard, Textured, Linen White, 90 Deg., 3"W X 96"H (CG-10R-8-301)
- PAWLING Wall Covering, 48 x 96In, Silver-Gray (WC-60-4x8-210)
- PAWLING Corner Guard, Textured, Champagne, 90 Deg., 1-1/2"W X 48"H (CGT-12-4-313)
- PAWLING Corner Guard, Textured, Linen White, 3/4"W X 96"H (CGU-34-8-301)
- PAWLING End Cap, Ivory, 8 x 1-3/4In (ETC-7-0-2)
- ACROVYN Crash Rail, 6" H, 240" L, 5/64" Thick (SCR48M920N)
- Pawling Molding & Millwork