Shop All Wall Protection
Pawling
Wall Guard, Teal, 2-15/16 x 144In
Mfr # WG-3-12-377
Zoro # G2010397
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 15/16 in
- Length 144 in
- Thickness 1 in
- Material Vinyl/Aluminum
- Mounting Screw In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pawling
- MFR # WG-3-12-377
- Zoro # G2010397
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 2 15/16 in |
Length | 144 in |
Details
Item | Wall Protection Guard |
Thickness | 1 in |
Color | Teal |
Material | Vinyl/Aluminum |
Mounting | Screw In |
Hardware | Not included |
Finish | Teal |
Type | Impact Resistant |
Description
Wall Protection Guard, Height 2 15/16 in, Length 144 in, Thickness 1 in, Color Teal, Material Vinyl/Aluminum, Mounting Screw In, Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL 3-1/4 In. Stainless Steel Safety Hasp (N348-250)
- YALE Manual Hydraulic Yale 1100 Door Closer Heavy Duty Interior and Exterior, Aluminum (1101BFX689)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 3-5/8"L (RGJR-00)
- EKENA MILLWORK 3 1/2"W x 16"D x 16"H Vintage Farmhouse Bracket, Barnwood Decor Collection, Weathered Brown (BKTB03X16X16TRBR)
- PAWLING Wall Guard, Ivory, 2-15/16 x 144In (WG-3-12-2)
- PAWLING Wall Guard, Silver-Gray, 2-15/16 x 144In (WG-3-12-210)
- PAWLING Wall Guard, Linen White, 2-15/16 x 144In (WG-3-12-301)
- PAWLING Wall Guard, Eggshell, 2-15/16 x 144In (WG-3-12-370)
- PAWLING Chair Rail, 6 x 96 In, EggShell, PK4 (CR-46-8-370)
- PAWLING Top Cap, Eggshell, 96 x 1/2In (WC-98-8-370)
- ACROVYN Rubstrips, 6" H, 120" L, 39/64" Thick (RS60T6101351N)
- Pawling Molding & Millwork