Shop All Wall Protection
Pawling
Wall Guard, Tan, 7-3/4 x 144In
Mfr # WG-8-12-3
Zoro # G2010500
product price: $115.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$115.99
Free 30-Day Returns
Key Features
- Height 7 3/4 in
- Length 144 in
- Thickness 1 in
- Material Vinyl/Aluminum
- Mounting Screw In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # WG-8-12-3
- Zoro # G2010500
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 7 3/4 in |
Length | 144 in |
Details
Item | Wall Protection Guard |
Thickness | 1 in |
Color | Tan |
Material | Vinyl/Aluminum |
Mounting | Screw In |
Hardware | Not included |
Finish | Tan |
Type | Impact Resistant |
Description
Wall Protection Guard, Height 7 3/4 in, Length 144 in, Thickness 1 in, Color Tan, Material Vinyl/Aluminum, Mounting Screw In, Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 28" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 6-9/16" LH Prehung Door with Black Hinges (2468pri8401LH1D6916)
- THE MAIN RESOURCE Master Magnetics Magnetic Base with Knob - 11 lb Pull (7516)
- USA INDUSTRIALS Full Face Aramid/Buna-N Flange Gasket for 20" Pipe - 1/8" T - #300 (BULK-FG-100)
- KWIKSET Kingston Light Commercial PRIV Door Lock (733KNL-26D)
- PAWLING Wall Guard, Silver-Gray, 7-3/4 x 144In (WG-8-12-210)
- PAWLING Wall Guard, Windsor Blue, 7-3/4 x 144In (WG-8-12-265)
- PAWLING Wall Covering, 8 x 96 In, Linen White, PK3 (CR-48-8-301)
- PAWLING Corner Guard, Textured, Linen White, 90 Deg., 3"W X 96"H (CG-10R-8-301)
- PAWLING Wall Guard, Linen White, 4 x 144In (WG-4-12-301)
- PAWLING Corner Guard, Textured, Eggshell, 1-1/2"W X 48"H (CGUP-12-4-370)
- PAWLING Wall Covering, 4 x 96In, Teal, PK6 (CR-44-8-377)
- Pawling Molding & Millwork