Shop All Wall Protection
Pawling
Wall Guard, Silver-Gray, 8 x 144In
Mfr # WG-7-12-210
Zoro # G2010817
product price: $125.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$125.99
Free 30-Day Returns
Key Features
- Height 8 in
- Length 144 in
- Thickness 1 3/8 in
- Material Vinyl/Aluminum
- Mounting Screw In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # WG-7-12-210
- Zoro # G2010817
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 8 in |
Length | 144 in |
Details
Item | Wall Protection Guard |
Thickness | 1 3/8 in |
Color | Silver Gray |
Material | Vinyl/Aluminum |
Mounting | Screw In |
Hardware | Not included |
Finish | Silver-Gray |
Type | Impact Resistant |
Description
Wall Protection Guard, Height 8 in, Length 144 in, Thickness 1 3/8 in, Color Silver Gray, Material Vinyl/Aluminum, Mounting Screw In, Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Round Privacy Pocket Door Lock Satin Nickel Finish (335-15)
- ZORO SELECT Full Face Flange Gasket, 2 1/2 in Pipe Sz (4401FF-0150-062-0250)
- ZORO SELECT Grommet, Buna-N, MS 35489-8, PK25 (3MRH6)
- BARSKA Key Box, Wall Mount, 150 Key Cap. (CB13236)
- PAWLING Wall Guard, Eggshell, 8 x 144In (WG-7-12-370)
- PAWLING Wall Guard, Ivory, 8 x 144In (WG-7-12-2)
- PAWLING Corner Guard, Textured, Champagne, 90 Deg., 1-1/2"W X 48"H (CGT-12-4-313)
- PAWLING Wall Covering, 8 x 96 In, Linen White, PK3 (CR-68-8-301)
- PAWLING Corner Guard, Textured, Linen White, 90 Deg., 3"W X 48"H (CG-10R-4-301)
- PAWLING Wall Guard, Windsor Blue, 7-3/4 x 144In (WG-8-12-265)
- PAWLING Corner Guard, Textured, Tan, 3"W X 48"H (CGP-10-4-3)
- Pawling Molding & Millwork