Shop All Wall Protection
Pawling
Wall Guard, Silver-Gray, 4 x 144In
Mfr # WG-4-12-210
Zoro # G2010318
product price: $104.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$104.99
Free 30-Day Returns
Key Features
- Height 4 in
- Length 144 in
- Thickness 3/4 in
- Material Vinyl/Aluminum
- Mounting Screw In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # WG-4-12-210
- Zoro # G2010318
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 4 in |
Length | 144 in |
Details
Item | Wall Protection Guard |
Thickness | 3/4 in |
Color | Silver Gray |
Material | Vinyl/Aluminum |
Mounting | Screw In |
Hardware | Not included |
Finish | Silver-Gray |
Type | Impact Resistant |
Description
Wall Protection Guard, Height 4 in, Length 144 in, Thickness 3/4 in, Color Silver Gray, Material Vinyl/Aluminum, Mounting Screw In, Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylesFactory: CHIPS: Megamos 8E Transponder Chips (Honda) (CHIP-HON-8E)
- LAMP Magnetic Catch, Push-to-Open, Plastic (ML-80/BRN)
- ZORO SELECT Grab Handle, Plastic, Black, L 5 7/8, Threaded Holes (1XPA1)
- MSI Arctic White Splitface Ledger Corner 6 In. X 18 In. Natural Marble Wall Tile, 6PK (ZOR-PNL-0050)
- PAWLING Wall Guard, Linen White, 4 x 144In (WG-4-12-301)
- PAWLING Wall Guard, Ivory, 4 x 144In (WG-4-12-2)
- PAWLING Wall Covering, 48 x 96In, Eggshell (WC-30-4x8-370)
- PAWLING Wall Covering, 4 x 96 In, Eggshell, PK6 (CR-64-8-370)
- PAWLING Wall Guard, Linen White, 7-3/4 x 144In (WG-8-12-301)
- PAWLING Corner Guard, Textured, Eggshell, 2"W X 48"H (CGP-20-4-370)
- PAWLING Wall Guard, Windsor Blue, 6 x 144In (WG-6C-12-265)
- Pawling Molding & Millwork