Shop All Wall Protection
Pawling
Wall Guard, Linen White, 7-3/4 x 144In
Mfr # WG-8-12-301
Zoro # G2010543
product price: $120.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$120.99
Free 30-Day Returns
Key Features
- Height 7 3/4 in
- Length 144 in
- Thickness 1 in
- Material Vinyl/Aluminum
- Hardware Not included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # WG-8-12-301
- Zoro # G2010543
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 7 3/4 in |
Length | 144 in |
Details
Item | Wall Protection Guard |
Thickness | 1 in |
Color | Linen White |
Material | Vinyl/Aluminum |
Hardware | Not included |
Mounting | Screw In |
Finish | Linen White |
Type | Impact Resistant |
Description
Wall Protection Guard, Height 7 3/4 in, Length 144 in, Thickness 1 in, Color Linen White, Material Vinyl/Aluminum, Mounting Screw In, Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER BY SCHLAGE Deadbolt Locks, Cylindrical, Grade 1 (DB1000-DCT-613-KDC)
- MSI White Oak Split Face Ledger Corner SAMPLE Multi-finishing Marble Wall Tile (ZOR-PNL-0120-SAM)
- S & W Level Mount, Anti-Vibe, 5/8-11, 3 in. Base (LP3-C6L)
- S & W Level Mount, Anti-Vibe, 3/8-16, 1-1/4 in. (TSW-1L)
- PAWLING Wall Guard, Tan, 7-3/4 x 144In (WG-8-12-3)
- PAWLING Wall Guard, Windsor Blue, 7-3/4 x 144In (WG-8-12-265)
- PAWLING Wall Guard, Silver-Gray, 7-3/4 x 144In (WG-8-12-210)
- PAWLING Corner Guard, Textured, Champagne, 90 Deg., 3/4"W X 96"H (CGT-34-8-313)
- PAWLING Outside Corner Guard, Tan, 9/20"W X 96"H (WC-101-0-3)
- PAWLING Corner Guard, PVC, Tan, 48"H x 1-1/2"W (CGU-12-4-3)
- ZORO SELECT Corner Guard, Gray, 3"W X 48"H (PVC-A-3-GY)
- Pawling Wall Protection