Shop All Wall Protection
Pawling
Wall Guard, Linen White, 5 x 144In
Mfr # WG-5-12-301
Zoro # G2010613
product price: $79.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$79.99
Free 30-Day Returns
Key Features
- Height 5 in
- Length 144 in
- Thickness 1 1/16 in
- Material Vinyl/Aluminum
- Mounting Screw In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # WG-5-12-301
- Zoro # G2010613
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 5 in |
Length | 144 in |
Details
Item | Wall Protection Guard |
Thickness | 1 1/16 in |
Color | Linen White |
Material | Vinyl/Aluminum |
Mounting | Screw In |
Hardware | Not included |
Finish | Linen White |
Type | Impact Resistant |
Description
Wall Protection Guard, Height 5 in, Length 144 in, Thickness 1 1/16 in, Color Linen White, Material Vinyl/Aluminum, Mounting Screw In, Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCDOWN Electronic Lock, Brushed Chrome, 12 Button (DL3500CRR US26D)
- STERLING SEAL & SUPPLY 357 EPDM O-Ring 70A Shore Black, -100 Pack (OREPD357X100)
- CADILLAC KeylessFactory2005-2007 STS / 5-Button Keyless Entry Remote SHELL / PN15212382 / M3N65981403 (ORS-CAD-1521)
- CROWN 3-3/4" Center to Center Monaco Cabinet Pull Dark Pewter Finish (CHP96096DP)
- PAWLING Joint Cover, Linen White, 96 x 1/2In (WC-99-8-301)
- PAWLING Corner Guard, Black, Flat, 2"W X 96"H (CG-20-8-1)
- PAWLING Corner Guard, Textured, Windsor Blue, 2"W X 48"H (CG-20-4-265)
- PAWLING Wall Guard, Silver-Gray, 2-15/16 x 144In (WG-3-12-210)
- PAWLING Wall Covering, 48 x 96In, Eggshell (WC-30-4x8-370)
- PAWLING Wall Covering, 48 x 96In, Silver-Gray (WC-60-4x8-210)
- KOOVA Bike Tire Wall Protector for Bicycle Wall Mount 6 pair (KV-WallProtector-12)
- Pawling Molding & Millwork