Shop All Wall Protection
Pawling
Wall Guard, Linen White, 4 x 144In
Mfr # WG-4-12-301
Zoro # G2010491
product price: $153.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$153.99
Free 30-Day Returns
Key Features
- Height 4 in
- Length 144 in
- Thickness 3/4 in
- Material Vinyl/Aluminum
- Mounting Screw In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # WG-4-12-301
- Zoro # G2010491
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 4 in |
Length | 144 in |
Details
Item | Wall Protection Guard |
Thickness | 3/4 in |
Color | Linen White |
Material | Vinyl/Aluminum |
Mounting | Screw In |
Hardware | Not included |
Finish | Linen White |
Type | Impact Resistant |
Description
Wall Protection Guard, Height 4 in, Length 144 in, Thickness 3/4 in, Color Linen White, Material Vinyl/Aluminum, Mounting Screw In, Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt Set of 3, Keyed Alike, Matte Black, 3PK (LED07C-3)
- PRIMELINE TOOLS Solid Brass, Satin Nickel, Ball Bullet Catch and Strike (Single Pack) (N 7289)
- TRIMLITE 26" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 6-9/16" LH Prehung Door with Satin Nickel Hinges (2268pri8401LH156916)
- ZORO SELECT Rigid Door Stop, Zinc, Base Dia.: 1 in (1XNL4)
- PAWLING Wall Guard, Silver-Gray, 4 x 144In (WG-4-12-210)
- PAWLING Wall Guard, Ivory, 4 x 144In (WG-4-12-2)
- PAWLING Corner Guard, Textured, Champagne, 90 Deg., 3"W X 48"H (CG-10R-4-313)
- PAWLING Corner Guard, Textured, Silver Gray, 90 Deg., 3/4"W X 48"H (CGT-34-4-210)
- PAWLING Wall Covering, 48 x 96In, Silver-Gray (WC-40-4x8-210)
- PAWLING Joint Cover, Linen White, 96 x 1/2In (WC-99-8-301)
- PAWLING Corner Guard, Black, Flat, 2"W X 96"H (CG-20-8-1)
- Pawling Wall Protection