Shop All Wall Protection
Pawling
Wall Guard, Ivory, 8 x 144In
Mfr # WG-7-12-2
Zoro # G2010762
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$124.99
Free 30-Day Returns
Key Features
- Height 8 in
- Length 144 in
- Thickness 1 3/8 in
- Material Vinyl/Aluminum
- Hardware Not included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pawling
- MFR # WG-7-12-2
- Zoro # G2010762
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 8 in |
Length | 144 in |
Details
Item | Wall Protection Guard |
Thickness | 1 3/8 in |
Color | Ivory |
Material | Vinyl/Aluminum |
Hardware | Not included |
Mounting | Screw In |
Finish | Ivory |
Type | Impact Resistant |
Description
Wall Protection Guard, Height 8 in, Length 144 in, Thickness 1 3/8 in, Color Ivory, Material Vinyl/Aluminum, Mounting Screw In, Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Stainless Steel Body, Stainless Steel Shackle (A5400KA)
- KENAURD Kenaurd: Privacy Commercial Lever Handle w/ INDICATOR / 26D (KCL201-IND-SS)
- GLIDERITE HARDWARE 1-1/8 in. Oil Rubbed Bronze Classic Round Cabinet Knob, 10PK (5411-ORB-10)
- KOHLER Gasket, .47 X .891 X .055 (51290)
- PAWLING Wall Guard, Eggshell, 8 x 144In (WG-7-12-370)
- PAWLING Corner Guard, Textured, Ivory, 2"W X 48"H (CG-20R-4-2)
- PAWLING Corner Guard, Textured, Linen White, 2"W X 48"H (CG-20R-4-301)
- PAWLING Chair Rail, 6 x 96 In, EggShell, PK4 (CR-46-8-370)
- PAWLING Rigid Vinyl Wall Covering, Pebblette/Haircell Texture, .040'' Thick, 4' X 8' Sheets, Brown (WC-40-4x8-4)
- PAWLING Corner Guard, Polycarbonate, clear, 48"H x 2-1/2"W (CGT-18-4-132)
- POST GUARD Angled Wall Corner Guard, 18inH, Stainless Steel with Yellow Powder Coat (ENC-CGPL-18WB)
- Pawling Molding & Millwork