Shop All Wall Protection
Pawling
Wall Guard, Ivory, 6 x 144In
Mfr # WG-6C-12-2
Zoro # G2010309
original price:
$64.60
6% off
new price: $60.69
/ea
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Length 144 in
- Thickness 1 in
- Material Vinyl/Plastic
- Mounting Screw In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # WG-6C-12-2
- Zoro # G2010309
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 6 in |
Length | 144 in |
Details
Item | Wall Protection Guard |
Thickness | 1 in |
Color | Ivory |
Material | Vinyl/Plastic |
Mounting | Screw In |
Hardware | Not included |
Finish | Ivory |
Type | Impact Resistant |
Description
Wall Protection Guard, Height 6 in, Length 144 in, Thickness 1 in, Color Ivory, Material Vinyl/Plastic, Mounting Screw In, Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE T-Knob 1-15/16 Inch X 15/16 Inch (H077878MB)
- EMTEK Brass Bar Cabinet Pull with 8 in Center to Center Flat Black Finish (86363US19)
- PHIFER Heavy-Duty Aluminum Screen, Black, 36x 46'. For windows, doors and porches. (3045760)
- HILLMAN Metal Silver Valet Key Chain, 5PK (701278)
- PAWLING Wall Guard, Linen White, 6 x 144In (WG-6C-12-301)
- PAWLING Wall Guard, Silver-Gray, 6 x 144In (WG-6C-12-210)
- PAWLING Wall Guard, Windsor Blue, 6 x 144In (WG-6C-12-265)
- PAWLING Wall Covering, 48 x 96In, Linen White, PK6 (CR-64-8-301)
- PAWLING Bed Bumper, 3-13/16"H x 4'L, Gray (BL-4-5)
- PAWLING Corner Guard, Textured, Ivory, 90 Deg., 1-1/2"W X 48"H (CGT-12-4-2)
- POST GUARD Angled Wall Corner Guard, 18inH, Stainless Steel with Yellow Powder Coat (ENC-CGPL-18WB)
- Pawling Molding & Millwork