Shop All Wall Protection
Pawling
Wall Guard, Ivory, 4 x 144In
Mfr # WG-4-12-2
Zoro # G2010421
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$70.99
Free 30-Day Returns
Key Features
- Height 4 in
- Length 144 in
- Thickness 3/4 in
- Material Vinyl/Aluminum
- Mounting Screw In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pawling
- MFR # WG-4-12-2
- Zoro # G2010421
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 4 in |
Length | 144 in |
Details
Item | Wall Protection Guard |
Thickness | 3/4 in |
Color | Ivory |
Material | Vinyl/Aluminum |
Mounting | Screw In |
Hardware | Not included |
Finish | Ivory |
Type | Impact Resistant |
Description
Wall Protection Guard, Height 4 in, Length 144 in, Thickness 3/4 in, Color Ivory, Material Vinyl/Aluminum, Mounting Screw In, Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA LOCK Ratchet Lock Housing, 1-3/16 in. (G RI1875 R315 PC HSG)
- ILCO Ilco: 1 1/8" Mortise Cylinder, 5-Pin, Schlage Keyway, Standard Cam, Keyed different, Satin Chrome (ILCO-7185SX1-26D-KD)
- NATIONAL MFG/SPECTRUM BRANDS HHI 412PB Wind Lift Pull (N198-143)
- ZORO SELECT Lever Lockset, Mechanical, GT Curved (GT116PHL626234ASASFL)
- PAWLING Wall Guard, Linen White, 4 x 144In (WG-4-12-301)
- PAWLING Wall Guard, Silver-Gray, 4 x 144In (WG-4-12-210)
- PAWLING Wall Covering, 48 x 96In, Linen White (WC-60-4x8-301)
- PAWLING End Cap, Eggshell, 2-15/16 x 1In (ETC-3-0-370)
- PAWLING Outside Corner Guard, Linen White, 1"W X 6"H (OTC-6C-0-301)
- PAWLING End Cap, Windsor Blue, 7-3/4 x 1In (ETC-8C-0-265)
- PAWLING Corner Guard, Textured, Linen White, 90 Deg., 1-1/2"W X 48"H (CGT-12-4-301)
- Pawling Wall Protection