Shop All Wall Protection
Pawling
Wall Guard, Eggshell, 6 x 144In
Mfr # WG-6C-12-370
Zoro # G2010342
product price: $73.39
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.
$73.39
Free 30-Day Returns
Key Features
- Height 6 in
- Length 144 in
- Thickness 1 in
- Material Vinyl/Plastic
- Hardware Not included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # WG-6C-12-370
- Zoro # G2010342
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 6 in |
Length | 144 in |
Details
Item | Wall Protection Guard |
Thickness | 1 in |
Color | Eggshell |
Material | Vinyl/Plastic |
Hardware | Not included |
Mounting | Screw In |
Finish | Eggshell |
Type | Impact Resistant |
Description
Wall Protection Guard, Height 6 in, Length 144 in, Thickness 1 in, Color Eggshell, Material Vinyl/Plastic, Mounting Screw In, Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Rigid Door Stop, Cast Brass, 3"H (471.26D)
- SCHLAGE Grade 2, Door Bolt, Keyless, US26D, Rectangle Stk (B580 626)
- TRANS ATLANTIC CO. Brushed Chrome Concave Wall Mounted Door Stop (GH-DS401-US26D)
- LINEAR Single Button Entry/Exit Transmitter (RB741)
- PAWLING Corner Guard, Textured, Champagne, 2"W X 48"H (CG-20R-4-313)
- PAWLING Corner Guard, Textured, Linen White, 2"W X 48"H (CG-20R-4-301)
- PAWLING Inside Corner Guard, Eggshell, 9/20"W X 96"H (WC-100-8-370)
- PAWLING Corner Guard, Textured, Silver Gray, 90 Deg., 1-1/2"W X 48"H (CGT-12-4-210)
- PAWLING Corner Guard, Textured, Eggshell, 2"W X 48"H (CGP-20-4-370)
- PAWLING Wall Guard, Teal, 2-15/16 x 144In (WG-3-12-377)
- PAWLING Corner Guard, Textured, Linen White, 1-1/2"W X 48"H (CGUP-12-4-301)
- Pawling Molding & Millwork