Shop All Wall Protection
Pawling
Wall Guard, Eggshell, 2-15/16 x 144In
Mfr # WG-3-12-370
Zoro # G2010388
original price:
$99.73
14% off
new price: $85.45
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$85.45
Free 30-Day Returns
Key Features
- Height 2 15/16 in
- Length 144 in
- Thickness 1 in
- Material Vinyl/Aluminum
- Hardware Not included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # WG-3-12-370
- Zoro # G2010388
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 2 15/16 in |
Length | 144 in |
Details
Item | Wall Protection Guard |
Thickness | 1 in |
Color | Eggshell |
Material | Vinyl/Aluminum |
Hardware | Not included |
Mounting | Screw In |
Finish | Eggshell |
Type | Impact Resistant |
Description
Wall Protection Guard, Height 2 15/16 in, Length 144 in, Thickness 1 in, Color Eggshell, Material Vinyl/Aluminum, Mounting Screw In, Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE CONTINUOUS HINGE1.06X30"" (N148-205)
- MSI Black Galaxy 12 In. X 12 In. Polished Granite Floor And Wall Tile, 10PK (ZOR-NS-0043)
- TE-CO M6 SS Bdy, Nyl Bal Std Spng Plgr, PK5 (64062)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 25 Ft (1382)
- PAWLING Wall Guard, Silver-Gray, 2-15/16 x 144In (WG-3-12-210)
- PAWLING Wall Guard, Windsor Blue, 2-15/16 x 144In (WG-3-12-265)
- PAWLING Wall Guard, Teal, 2-15/16 x 144In (WG-3-12-377)
- PAWLING Wall Covering, 8 x 96 In, Silver-Gray, PK3 (CR-48-8-210)
- PAWLING Corner Guard, Textured, Silver Gray, 90 Deg., 3/4"W X 48"H (CGT-34-4-210)
- PAWLING Corner Guard, Textured, Eggshell, 2"W X 48"H (CG-20-4-370)
- ACROVYN Crash Rail, 4" H, 240" L, 5/64" Thick (SCR40920N)
- Pawling Wall Protection