Shop All Wall Protection
Pawling
Wall Guard, Champagne, 8 x 144In
Mfr # WG-7-12-313
Zoro # G2010677
product price: $112.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$112.99
Free 30-Day Returns
Key Features
- Height 8 in
- Length 144 in
- Thickness 1 3/8 in
- Material Vinyl/Aluminum
- Hardware Not included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # WG-7-12-313
- Zoro # G2010677
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 8 in |
Length | 144 in |
Details
Item | Wall Protection Guard |
Thickness | 1 3/8 in |
Color | Champagne |
Material | Vinyl/Aluminum |
Hardware | Not included |
Mounting | Screw In |
Finish | Champagne |
Type | Impact Resistant |
Description
Wall Protection Guard, Height 8 in, Length 144 in, Thickness 1 3/8 in, Color Champagne, Material Vinyl/Aluminum, Mounting Screw In, Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 1-5/16 in. (33 mm) Center-to-Center Satin Gold Contemporary Edge Pull (BP989833166)
- MAG-MATE On/Off Magnetic Fixture Magnet with Flan (JF155R)
- AMERICAN GARAGE DOOR SUPPLY Ceiling Pull Switch, Rotating Head, SPST (CP-1B)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK25 (SBRMS35489-71)
- PAWLING Wall Covering, 48 x 96In, Tan (WC-30-4x8-3)
- PAWLING Corner Guard, Textured, Silver Gray, 3"W X 48"H (CG-135-4-210)
- PAWLING Corner Guard, PVC, Tan, 48"H x 1-1/2"W (CGU-12-4-3)
- PAWLING Rubber Spacer, 1/2 In Thick (SP-22-0-0)
- PAWLING Corner Guard, White, Flat, 2"W X 96"H (CG-20-8-301)
- PAWLING Corner Guard, PVC, Linen White, 48"H x 1-1/2"W (CGU-12-4-301)
- PAWLING Corner Guard, Stainless, Stainless, 3-1/2"W X 48"H (CG-50-4)
- Pawling Molding & Millwork