Shop All Wall Protection
Pawling
Wall Guard, Champagne, 6 x 144In
Mfr # WG-6C-12-313
Zoro # G2010351
product price: $75.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$75.99
Free 30-Day Returns
Key Features
- Height 6 in
- Length 144 in
- Thickness 1 in
- Material Vinyl/Plastic
- Hardware Not included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # WG-6C-12-313
- Zoro # G2010351
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 6 in |
Length | 144 in |
Details
Item | Wall Protection Guard |
Thickness | 1 in |
Color | Champagne |
Material | Vinyl/Plastic |
Hardware | Not included |
Mounting | Screw In |
Finish | Champagne |
Type | Impact Resistant |
Description
Wall Protection Guard, Height 6 in, Length 144 in, Thickness 1 in, Color Champagne, Material Vinyl/Plastic, Mounting Screw In, Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Vertical Rod, 36 in. Door W, Series 22 (2227DT-3-SP28)
- STRYBUC DH White Shoe Low Tower (900-21068NS)
- SCHLAGE COMMERCIAL Satin Chrome Latch 16204626 (16204626)
- SCHLAGE Antique Brass Entrance Lever Lockset, Accent/Addison (F51A ACC 609 ADD)
- PAWLING Corner Guard, White, Flat, 2"W X 96"H (CG-20-8-301)
- PAWLING Wall Covering, 4 x 96 In, Ivory, PK6 (CR-64-8-2)
- PAWLING Corner Guard, Textured, Silver Gray, 90 Deg., 3/4"W X 48"H (CGT-34-4-210)
- PAWLING Corner Guard, Smooth, Clear, 90 Deg., 2-1/2"W X 96"H (CG-18-8-132)
- PAWLING Corner Guard, Textured, Eggshell, 90 Deg., 1-1/2"W X 48"H (CGT-12-4-370)
- PAWLING Corner Guard, Textured, Windsor Blue, 90 Deg., 3"W X 48"H (CG-10R-4-265)
- PAWLING Corner Guard, Textured, Linen White, 1-1/2"W X 96"H, Material: PVC (CGU-12-8-301)
- Pawling Molding & Millwork