Shop All Wall Protection
Pawling
Wall Guard, Champagne, 2-15/16 x 144In
Mfr # WG-3-12-313
Zoro # G2010430
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 15/16 in
- Length 144 in
- Thickness 1 in
- Material Vinyl/Aluminum
- Mounting Screw In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # WG-3-12-313
- Zoro # G2010430
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 2 15/16 in |
Length | 144 in |
Details
Item | Wall Protection Guard |
Thickness | 1 in |
Color | Champagne |
Material | Vinyl/Aluminum |
Mounting | Screw In |
Hardware | Not included |
Finish | Champagne |
Type | Impact Resistant |
Description
Wall Protection Guard, Height 2 15/16 in, Length 144 in, Thickness 1 in, Color Champagne, Material Vinyl/Aluminum, Mounting Screw In, Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXITALLIC Sprial Wound Metal Gasket, 8 In, 316SS (CG)
- AMERICAN GARAGE DOOR SUPPLY Bottom Lift and Roller Bracket, PK2 (HBB100)
- DELTANA Baseboard Door Bumper, Solid Brass Satin Chrome 3-1/4" (BDS30U26D)
- EKENA MILLWORK 4"W x 24"D x 24"H Thorton Rough Sawn Knee Brace, Douglas Fir (BRC04X24X24THR00RDF)
- PAWLING Wall Guard, Linen White, 2-15/16 x 144In (WG-3-12-301)
- PAWLING Wall Guard, Windsor Blue, 2-15/16 x 144In (WG-3-12-265)
- PAWLING Wall Guard, Teal, 2-15/16 x 144In (WG-3-12-377)
- PAWLING Corner Guard, Textured, Linen White, 3"W X 48"H (CGU-13-4-301)
- PAWLING Chair Rail, 6 x 96 In, Silver-Gray, PK4 (CR-46-8-210)
- PAWLING Corner Guard, Aluminum/Vinyl, Brown, 48"H x 3"W (CG-10-4-4)
- PAWLING Corner Guard, Textured, Linen White, 2"W X 48"H (CG-20R-4-301)
- Pawling Wall Protection