Shop All Wall Protection
Pawling
Wall Covering, 8 x 96 In, Linen White, PK3
Mfr # CR-68-8-301
Zoro # G6339654
product price: $73.89
/pk 3, $24.63/ea
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 in
- Length 96 in
- Thickness 1/16 in
- Material vinyl
- Hardware Not included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # CR-68-8-301
- Zoro # G6339654
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 8 in |
Length | 96 in |
Details
Item | Wall Covering |
Thickness | 1/16 in |
Color | Linen White |
Material | vinyl |
Hardware | Not included |
Mounting | Adhesive, Not Included |
Finish | Linen White |
Type | Wall Protection |
Description
Wall Covering, Height 8 in, Length 96 in, Thickness 1/16 in, Color Linen White, Material Vinyl, Mounting Adhesive, Not Included, Hardware Not Included, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASS ACCENTS Trafalgar Push Plate, 2-3/4x11" (A06-P0250-613VB)
- PALISADE Vinyl Wall Plank 47.7"L x 7.2"W in Natural Oak (Carton of 7) (54081)
- BEST Key 1A1E1KS112KS800 (887838155610)
- QUIET GLIDE Bronze Recessed Door Pull (NT.FP4X134.07)
- PAWLING Wall Covering, 8 x 96 In, Silver-Gray, PK3 (CR-68-8-210)
- PAWLING Corner Guard, PVC, Silver Gray, 48"H x 1-1/2"W (CGU-12-4-210)
- PAWLING Chair Rail, 6 x 96 In, Silver-Gray, PK4 (CR-46-8-210)
- PAWLING End Cap, Eggshell, 6 x 1In (ETC-6C-0-370)
- PAWLING Corner Guard, Textured, Eggshell, 90 Deg., 1-1/2"W X 96"H (CGT-12-8-370)
- PAWLING Corner Guard, Textured, Silver Gray, 90 Deg., 3/4"W X 48"H (CGT-34-4-210)
- PAWLING Corner Guard, Textured, Silver Gray, 2"W X 48"H (CGP-20-4-210)
- Pawling Wall Protection