Shop All Wall Protection
Pawling
Wall Covering, 6 x 96In, Linen White, PK4
Mfr # CR-66-8-301
Zoro # G6342332
original price:
$111.48
4% off
new price: $105.99
/pk 4, $26.50/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Length 96 in
- Thickness 1/16 in
- Material vinyl
- Mounting Adhesive, Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # CR-66-8-301
- Zoro # G6342332
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 6 in |
Length | 96 in |
Details
Item | Chair Rail |
Thickness | 1/16 in |
Color | Linen White |
Material | vinyl |
Mounting | Adhesive, Not Included |
Hardware | Not included |
Finish | Linen White |
Type | Wall Protection |
Description
Chair Rail, Height 6 in, Length 96 in, Thickness 1/16 in, Color Linen White, Material Vinyl, Mounting Adhesive, Not Included, Hardware Not Included, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGIC SLIDERS Vinyl Self Adhesive Bumper Pads Clear Square 3/4 in. W X 3/4 in. L 6 pk, 6PK (78221)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 25 Ft (1367FS)
- LCN Door Holder, Wall/Floor Mount, Aluminum (SEM7810-514 AL)
- SHARK INDUSTRIES SI100BDE TIPS (10pk) ACCUTURN (SI060-10)
- PAWLING Wall Covering, 6 x 96In, Windor Blue, PK4 (CR-66-8-265)
- PAWLING Corner Guard, Textured, Windsor Blue, 90 Deg., 3"W X 48"H (CG-10R-4-265)
- PAWLING Corner Guard, Aluminum/Vinyl, Silver Gray, 48"H x 2"W (CG-20-4-210)
- PAWLING Wall Covering, 48 x 96In, Silver-Gray (WC-40-4x8-210)
- PAWLING Outside Corner Guard, Linen White, 9/20"W X 96"H (WC-101-0-301)
- PAWLING Wall Guard, Windsor Blue, 6 x 144In (WG-6C-12-265)
- ACROVYN Corner Guard, 120" H, 3" L, 5/64" Thick (SM20CV10F934N)
- Pawling Molding & Millwork