Shop All Wall Protection
Pawling
Wall Covering, 6 x 96 In, Windsor Blue, PK4
Mfr # CR-46-8-265
Zoro # G6339496
product price: $48.69
/pk 4, $12.17/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Length 96 in
- Thickness 3/64 in
- Material vinyl
- Hardware Not included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # CR-46-8-265
- Zoro # G6339496
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 6 in |
Length | 96 in |
Details
Item | Wall Covering |
Thickness | 3/64 in |
Color | Windsor Blue |
Material | vinyl |
Hardware | Not included |
Mounting | Adhesive, Not Included |
Finish | Windsor Blue |
Type | Wall Protection |
Description
Wall Covering, Height 6 in, Length 96 in, Thickness 3/64 in, Color Windsor Blue, Material Vinyl, Mounting Adhesive, Not Included, Hardware Not Included, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Lever Lockset, Mechanical, Privacy, Grd. 1 (AU5402LN 626)
- ILCO Ilco: Key Blanks, LF19 L & F (DL LF19) (ILCO-LF19)
- GLOBE DOOR BELL WRLS BK/WH 10in. (18000175)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (SWD-2)
- PAWLING Wall Covering, 6 x 96 In, Linen White, PK4 (CR-46-8-301)
- PAWLING End Cap, Silver-Gray, 4x3/4", Non-Handed (ECR-4-0-210)
- PAWLING Corner Guard, Aluminum/Vinylhite, 48"H x 2"W (CG-20-4-301)
- PAWLING Corner Guard, Textured, Silver Gray, 90 Deg., 1-1/2"W X 48"H (CGT-12-4-210)
- PAWLING Wall Guard, Silver-Gray, 6 x 144In (WG-6C-12-210)
- PAWLING Wall Covering, 8 x 96 In, Silver-Gray, PK3 (CR-48-8-210)
- PAWLING Corner Guard, Textured, Linen White, 1-1/2"W X 48"H (CGUP-12-4-301)
- Pawling Molding & Millwork