Shop All Wall Protection
Pawling
Wall Covering, 6 x 96 In, Ivory, PK4
Mfr # CR-66-8-2
Zoro # G6342314
product price: $63.89
/pk 4, $15.97/ea
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Length 96 in
- Thickness 1/16 in
- Material vinyl
- Hardware Not included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # CR-66-8-2
- Zoro # G6342314
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 6 in |
Length | 96 in |
Details
Item | Wall Covering |
Thickness | 1/16 in |
Color | Ivory |
Material | vinyl |
Hardware | Not included |
Mounting | Adhesive, Not Included |
Finish | Ivory |
Type | Wall Protection |
Description
Wall Covering, Height 6 in, Length 96 in, Thickness 1/16 in, Color Ivory, Material Vinyl, Mounting Adhesive, Not Included, Hardware Not Included, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Milan Privecy Lever with Round Rose Satin Nickel (KWS-730MIL-RDT-15-6AL-RCS)
- MAJOR Major: LMB-033 - Mounting Bracket For Adams Rite Locks In Aluminum Radius Door Frames (MJR-LMB-033)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver (SLAL-75-BF4DR-72)
- MIDWEST FASTENER 1" x 24" Magnet Strip 2PK (32708)
- PAWLING Corner Guard, Textured, Tan, 2"W X 48"H (CG-20-4-3)
- PAWLING Corner Guard, Smooth, Clear, 90 Deg., 1-1/8"W X 96"H (CG-17-8-132)
- PAWLING Corner Guard, Smooth, Clear, 90 Deg., 3/4"W X 96"H (CG-16-8-132)
- PAWLING Corner Guard, Textured, Silver Gray, 2"W X 48"H (CG-20R-4-210)
- PAWLING Corner Guard, Textured, Linen White, 2"W X 96"H (CG-20-8-301)
- PAWLING Wall Guard, Eggshell, 2-15/16 x 144In (WG-3-12-370)
- TRIMACO Trimaco 1664978 0.62 in. x 8 ft. Vinyl 90 deg Corner Guard - Pack of 18 (1664978)
- Pawling Molding & Millwork