Shop All Wall Protection
Pawling
Wall Covering, 6 x 96 In, Eggshell, PK4
Mfr # CR-66-8-370
Zoro # G6342323
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Length 96 in
- Thickness 1/16 in
- Material vinyl
- Hardware Not included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pawling
- MFR # CR-66-8-370
- Zoro # G6342323
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 6 in |
Length | 96 in |
Details
Item | Wall Covering |
Thickness | 1/16 in |
Color | Eggshell |
Material | vinyl |
Hardware | Not included |
Mounting | Adhesive, Not Included |
Finish | Eggshell |
Type | Wall Protection |
Description
Wall Covering, Height 6 in, Length 96 in, Thickness 1/16 in, Color Eggshell, Material Vinyl, Mounting Adhesive, Not Included, Hardware Not Included, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIA Stainless 12 Lever Pass 2-3/4" BS T 1-3/8" Door Satin Stainless Steel (12/00A.PA32D)
- MASTER LOCK Padlocks, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 15/16 in W, 2 PK (5TCOM)
- DELTANA Push Plate 3-1/2" X 15" Oil Rubbed Bronze (PP3515U10B)
- ZORO SELECT O-Ring, EPDM, Dash 134, 1-7/8, 2.068, PK10 (U38869.009.0187)
- PAWLING Wall Covering, 6 x 96 In, Tan, PK4 (CR-66-8-3)
- PAWLING Corner Guard, Textured, Eggshell, 3"W X 48"H (CGP-10-4-370)
- PAWLING Corner Guard, PVC, Eggshell, 48"H x 1-1/2"W (CGU-12-4-370)
- PAWLING Wall Covering, 48 x 96In, Silver-Gray (WC-60-4x8-210)
- PAWLING Wall Covering, 4 x 96In, Silver-Gray, PK6 (CR-44-8-210)
- PAWLING Flexible Vinyl Corner Guard, 1-3/4" Wings, 1/4" Radius, 4'H, Brown, Heavy Duty Flexible Vinyl (CG-9-4-4)
- ACROVYN Crash Rail, 2" H, 240" L, 5/64" Thick (FR270S253N)
- Pawling Molding & Millwork