Shop All Wall Protection
Pawling
Wall Covering, 48in.Hx96in.L, Silver-Gray
Mfr # WP-40-4X8-210
Zoro # G2768215
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Length 96 in
- Thickness 3/64 in
- Material PETG
- Mounting Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # WP-40-4X8-210
- Zoro # G2768215
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Length | 96 in |
Details
Item | Wall Covering |
Thickness | 3/64 in |
Color | Silver Gray |
Material | PETG |
Mounting | Adhesive |
Hardware | Not included |
Description
Wall Covering, Height 48 in, Length 96 in, Thickness 3/64 in, Color Silver Gray, Material PETG, Mounting Adhesive, Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Coin-Grip" Vinyl Flooring Roll - 2mm x 4ft x 12ft Roll - Black (03-165)
- LAB LAB: Kwikset Bottom Pin 3107 .287-6B (100 Smart-Pac) (LK287B) (LAB-3107S1)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 5 Ft (1389)
- CODEL DOORS 30" x 96" Primed 2-Panel Carrera Molded Solid Core Slab Door (2680MSCCAR)
- PAWLING Wall Guard, Eggshell, 6 x 144In (WG-6C-12-370)
- PAWLING Wall Covering, 8 x 96 In, Silver-Gray, PK3 (CR-48-8-210)
- PAWLING Flexible Vinyl Corner Guard, 1-3/4" Wings, 1/4" Radius, 4'H, Brown, Heavy Duty Flexible Vinyl (CG-9-4-4)
- PAWLING Corner Guard, Stainless, Stainless, 2"W X 48"H (CG-51-4)
- PAWLING Corner Guard, Textured, Linen White, 90 Deg., 1-1/2"W X 48"H (CGT-12-4-301)
- PAWLING Wall Covering, 4 x 96 In, Ivory, PK6 (CR-64-8-2)
- PAWLING Corner Guard, Textured, Linen White, 90 Deg., 3/4"W X 48"H (CGT-34-4-301)
- Pawling Molding & Millwork