Shop All Wall Protection
Pawling
Wall Covering, 48 x 96In, Silver-Gray
Mfr # WC-30-4x8-210
Zoro # G6339347
original price:
$113.48
13% off
Free Shipping & Returns
$97.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Length 96 in
- Thickness 1/32 in
- Color Silver Gray
- Material vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pawling
- MFR # WC-30-4x8-210
- Zoro # G6339347
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Length | 96 in |
Details
Item | Wall Covering |
Thickness | 1/32 in |
Color | Silver Gray |
Material | vinyl |
Hardware | Not included |
Mounting | Adhesive |
Finish | Silver-Gray |
Type | Wall Protection |
Description
Wall Covering, Height 48 in, Length 96 in, Thickness 1/32 in, Color Silver Gray, Material Vinyl, Mounting Adhesive, Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Glenridge Lime Washed Oak 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring, 18PK (ZOR-LVG-0108)
- ZORO SELECT Slide Barrel Bolt, Black, 3 In (1VZZ6)
- PRIME-LINE 78 SS DrawCab Lock (U 9943)
- KWIKSET Kwikset: Key Control Deadbolt featuring SmartKey / Satin Nickel (KWS-816-15-SMT)
- PAWLING Wall Covering, 8 x 96 In, Linen White, PK3 (CR-48-8-301)
- PAWLING End Cap, Champagne, 7-3/4 x 1In (ETC-8C-0-313)
- PAWLING Wall Covering, 4 x 96 In, Silver-Gray, PK6 (CR-64-8-210)
- PAWLING Wall Covering, 8 x 96 In, Silver-Gray, PK3 (CR-68-8-210)
- PAWLING Corner Guard, Textured, Linen White, 3"W X 96"H (CGU-13-8-301)
- PAWLING Wall Covering, 48 x 96In, Eggshell (WC-30-4x8-370)
- ZORO SELECT Corner Guard, Beige, 2"W X 48"H (PVC-48-BG)
- Pawling Molding & Millwork