Shop All Wall Protection
Pawling
Wall Covering, 48 x 96In, Linen White
Mfr # WC-30-4x8-301
Zoro # G8987702
product price: $95.69
/ea
Free Shipping & Returns
$95.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Length 96 in
- Thickness 1/32 in
- Color Linen White
- Material vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # WC-30-4x8-301
- Zoro # G8987702
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Length | 96 in |
Details
Item | Wall Covering |
Thickness | 1/32 in |
Color | Linen White |
Material | vinyl |
Mounting | Adhesive |
Hardware | Not included |
Finish | Linen White |
Type | Wall Protection |
Description
Wall Covering, Height 48 in, Length 96 in, Thickness 1/32 in, Color Linen White, Material Vinyl, Mounting Adhesive, Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Keys and Keying (5174.022)
- ZORO SELECT Flange Gasket, Full Face, 2" Pipe (BULK-FG-6192)
- MARLBORO 3/4" W x 72" H Mill Stainless Steel Continuous Hinge (4PPL4)
- PRIME-LINE Lock Patio Door Blk (U9849)
- PAWLING Corner Guard, Textured, Champagne, 90 Deg., 3"W X 48"H (CG-10R-4-313)
- PAWLING Joint Cover, Linen White, 96 x 1/2In (WC-99-8-301)
- PAWLING Corner Guard, Textured, Windsor Blue, 3/4"W X 48"H (CGU-34-4-265)
- PAWLING Corner Guard, Textured, Linen White, 2"W X 48"H (CG-20R-4-301)
- PAWLING Corner Guard, PVC, Linen White, 48"H x 1-1/2"W (CGU-12-4-301)
- PAWLING Outside Corner Guard, Tan, 9/20"W X 96"H (WC-101-0-3)
- ZORO SELECT Corner Guard White 4x48 Adhesive (6YDE3)
- Pawling Molding & Millwork