Shop All Wall Protection
Pawling
Wall Covering, 4 x 96 In, Tan, PK6
Mfr # CR-44-8-3
Zoro # G8987727
product price: $53.99
/pk 6, $9.00/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Length 96 in
- Thickness 3/64 in
- Material vinyl
- Mounting Adhesive, Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # CR-44-8-3
- Zoro # G8987727
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 4 in |
Length | 96 in |
Details
Item | Chair Rail |
Thickness | 3/64 in |
Color | Tan |
Material | vinyl |
Mounting | Adhesive, Not Included |
Hardware | Not included |
Finish | Tan |
Type | Wall Protection |
Description
Chair Rail, Height 4 in, Length 96 in, Thickness 3/64 in, Color Tan, Material Vinyl, Mounting Adhesive, Not Included, Hardware Not Included, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HID Proximity Reader, 5inW x 5inH x 1inD, Gray (5355AGN00)
- MONROE PMP 1-1/2" W x 72" H Electrogalvanized Continuous Hinge (CE24015072GA)
- CROWN 2" Bar Pull Cabinet Knob Matte Black Finish (CHK102BK)
- AUDIOVOX Tripod Antenna Base 3' (VH130EV)
- PAWLING Wall Covering, 4 x 96In, Windor Blue, PK6 (CR-44-8-265)
- PAWLING Wall Covering, 4 x 96In, Linen White, PK6 (CR-44-8-301)
- PAWLING Wall Covering, 4 x 96In, Teal, PK6 (CR-44-8-377)
- PAWLING Corner Guard, Textured, Eggshell, 3"W X 48"H (CG-135-4-370)
- PAWLING Corner Guard, Textured, Ivory, 1-1/2"W X 48"H (CGUP-12-4-2)
- PAWLING Corner Guard, Textured, Silver Gray, 3"W X 96"H (CG-135-8-210)
- PAWLING Corner Guard, Polycarbonate, Clear, 48"H x 1-1/8"W (CGT-17-4-132)
- Pawling Wall Protection