Shop All Wall Protection
Pawling
Wall Covering, 4 x 96 In, Ivory, PK6
Mfr # CR-64-8-2
Zoro # G6342271
product price: $69.79
/pk 6, $11.63/ea
$69.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Length 96 in
- Thickness 1/16 in
- Material vinyl
- Hardware Not included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # CR-64-8-2
- Zoro # G6342271
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 4 in |
Length | 96 in |
Details
Item | Wall Covering |
Thickness | 1/16 in |
Color | Ivory |
Material | vinyl |
Hardware | Not included |
Mounting | Adhesive, Not Included |
Finish | Ivory |
Type | Wall Protection |
Description
Wall Covering, Height 4 in, Length 96 in, Thickness 1/16 in, Color Ivory, Material Vinyl, Mounting Adhesive, Not Included, Hardware Not Included, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMPTON 17 in H X 15 in W X 18 in D Black Steel Strap Brace (02-3411-632)
- PAWLING Top Cap, Linen White, 96 x 1/2In (WC-98-8-301)
- ZORO SELECT Cam Latch, Nonlocking, Black Powder Coated (1XMU4)
- ZORO SELECT Ext Spring, Ultra Precision, 4 1/2 OAL, PK3, Load (Lbs.): 18.8 (1NBE8)
- PAWLING Wall Covering, 4 x 96 In, Silver-Gray, PK6 (CR-64-8-210)
- PAWLING Wall Covering, 4 x 96 In, Eggshell, PK6 (CR-64-8-370)
- PAWLING Corner Guard, Textured, Champagne, 90 Deg., 3"W X 96"H (CG-10R-8-313)
- PAWLING Corner Guard, Textured, Eggshell, 2"W X 48"H (CG-20R-4-370)
- PAWLING Corner Guard, Smooth, Clear, 90 Deg., 2-1/2"W X 48"H (CG-18-4-132)
- PAWLING End Cap, Silver-Gray, 4x3/4", Non-Handed (ECR-4-0-210)
- PAWLING Corner Guard, Textured, Tan, 3/4"W X 96"H (CGU-34-8-3)
- Pawling Wall Protection