Shop All Wall Protection
Pawling
Top Cap, Eggshell, 96 x 1/2In
Mfr # WC-98-8-370
Zoro # G2483936
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 96 in
- Material Molded Plastic
- Mounting Adhesive
- Number of Sides 2
- Hand Orientation Non-Handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pawling
- MFR # WC-98-8-370
- Zoro # G2483936
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 96 in |
Width | 1/2 in |
Details
Item | Top Cap |
Color | Eggshell |
Material | Molded Plastic |
Mounting | Adhesive |
Number of Sides | 2 |
Hand Orientation | Non-Handed |
Accessory Type | Top Cap |
Description
Top Cap, Color Eggshell, Height 96 in, Width 1/2 in, Material Molded Plastic, Hand Orientation Non-Handed, Mounting Adhesive, Number of Sides 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Aluminum Cover 5102ALM (5102ALM)
- DIABLO CONTROLS Vehicle Detector, 110VAC (DSP-6-LP)
- ZORO SELECT O-Ring, Buna N, 7mm OD, PK100 (1RJC5)
- KEYLESS FACTORY KeylessFactory: Toyota 4 Button Remote Only w/ Trunk (Avalon / Solara) (R-T-20T-4B)
- PAWLING Top Cap, Linen White, 96 x 1/2In (WC-98-8-301)
- PAWLING Top Cap, Tan, 96 x 1/2In (WC-98-8-3)
- PAWLING Corner Guard, Smooth, Clear, 90 Deg., 2-1/2"W X 96"H (CG-18-8-132)
- PAWLING Corner Guard, Textured, Linen White, 2"W X 96"H (CG-20-8-301)
- PAWLING Inside Corner Guard, Eggshell, 9/20"W X 96"H (WC-100-8-370)
- PAWLING Wall Protection Guard, 7-3/4inH, Eggshell (WG-8CP-12-370)
- PAWLING Outside Corner Guard, Linen White, 9/20"W X 96"H (WC-101-0-301)
- Pawling Molding & Millwork