Shop All Handrails
Pawling
Rub Rail, Clear, 4In H
Mfr # CR-4-8-132
Zoro # G2485421
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$42.69
Free 30-Day Returns
Key Features
- Type Impact Resistant
- Color Clear
- Overall Length 96 in
- Overall Height 4 in
- Length 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 96 in |
Overall Height | 4 in |
Length | 96 in |
Details
Item | Guard Rail |
Type | Impact Resistant |
Color | Clear |
Net Weight | 16 lb |
Construction | Polycarbonate |
Wall Thickness | 0.31 in |
Includes | Lexan Rail, Installation Hardware |
Description
Guard Rail, Impact Resistant, Clear, Overall Length 96 in, Overall Height 4 in, Construction Polycarbonate, Net Weight 16 lb, Wall Thickness 0.31 in, Length 96 in, Includes Lexan Rail, Installation Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROVYN Vertical Joint Trim, Eggshell (WC40VT100N)
- REV-A-SHELF Rev-A-Shelf Walnut Bottom Mount Pull Out WasteTrash Container (4WC-WN-1550DM1-SC)
- ARROW LOCK Rim Exit Device, Satin Aluminum, Passage (ED910-36 AL)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.975 (1NDU7)
- PAWLING Right Handrail Return, Windsor Blue (BRR-535-0-265)
- PAWLING Right Handrail Return, Tan (BRR-1225-0-3)
- PAWLING Bumper Rail, Silver-Gray, 144In (EBT-30-12-210)
- PAWLING Wall Rail, Linen White, 144In (BR-500-12-301)
- PAWLING Handrail Inside/Outside Corner, Tan (IOC-1250-0-3)
- PAWLING Handrail, Linen White, 3-9/16 in. H, 6 lb. (BR-1200P-12-301)
- EKENA MILLWORK 4.87 In. W X 3.25 In. H X 96 In. L- Architectural accent Top Rail (TR04X03X96)
- Pawling Molding & Millwork