Shop All Handrails
This Product is Discontinued
Pawling
Rub Rail, Clear, 3In H (Discontinued)
Mfr # CR-3-8-132
Zoro # G2011097
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Type Impact Resistant
- Color clear
- Overall Length 96 in
- Overall Height 3 in
- Construction Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 96 in |
Overall Height | 3 in |
Length | 96 in |
Details
Item | Guard Rail |
Type | Impact Resistant |
Color | clear |
Construction | Polycarbonate |
Includes | Lexan Rail, Installation Hardware |
Net Weight | 12 lb |
Wall Thickness | 0.31 in |
Description
Guard Rail, Impact Resistant, Clear, Overall Length 96 in, Overall Height 3 in, Construction Polycarbonate, Net Weight 12 lb, Wall Thickness 0.31 in, Length 96 in, Includes Lexan Rail, Installation Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.