Shop All Wall Protection
Pawling
Rigid Vinyl Wall Covering, Pebblette/Haircell Texture, .040'' Thick, 4' X 8' Sheets, Brown
Mfr # WC-40-4x8-4
Zoro # G705661473
product price: $264.99
/ea
Free Shipping & Returns
$264.99
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
- Brand Pawling
- MFR # WC-40-4x8-4
- Zoro # G705661473
- Country of Origin United States
- Category Wall Protection
Description
rigid vinyl wall covering provides design variations as well as impact protection for a myriad of areas. Standard sheet size is 4x8, but non-standard as well as custom sizes can be made available. All wallcovering is available in any of our 60 standard colors and can be used in combination with corresponding trim pieces for a more finished look. Color-matched caulk (wc-110) is also available as an alternative to trim.
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
- SURE-LOC HARDWARE Sure-Loc Hardware Square Pocket Door Pull, Passage Polished Brass (DP711 3)
- ZORO SELECT O-Ring, Dash 320, Viton, 0.21 In., PK10 (U38871.018.0112)
- STERLING SEAL & SUPPLY 133 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A133X250)
- GOODYEAR Goodyear Diamond-Plate Rubber Flooring -- 3.5mm x 36" x 8ft - Dark Gray (03-271-36-DG-08)
- PAWLING Pawling® WG-6CP-12-21 PETG Crash-Rail-Type Wall Guard, 12' x 1" x 6" (WG-6CP-12-21)
- PAWLING Outside Corner Guard, Silver-Gray, 1"W X 7-3/4"H (OTC-8C-0-210)
- PAWLING Surface Mounted Corner Guard 90Deg, 2'' Wings, 4'H W/Caps, Black (CG-20R-4-1)
- PAWLING Corner Guard, Smooth, Clear, 90 Deg., 1-1/8"W X 96"H (CG-17-8-132)
- PAWLING Corner Guard, Aluminum/Vinyl, Eggshell, 48"H x 2"W (CG-20-4-370)
- PAWLING Corner Guard, Textured, Champagne, 90 Deg., 3"W X 96"H (CG-10R-8-313)
- ACROVYN Crash Rail, 2" H, 240" L, 5/64" Thick (FR270S108N)
- Pawling Molding & Millwork