Shop All Handrails
Pawling
Right Handrail Return, Windsor Blue
Mfr # BRR-535S-0-265
Zoro # G6338333
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Windsor Blue
- Type Impact Resistant
- For Use With Mfg No. BR-500 / BR-530
- Material Molded Plastic
- Mounting Dimension 32 in On Center
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Mounting Dimension | 32 in On Center |
Overall Height | 5 1/2 in |
Overall Length | 3 1/8 in |
Details
Item | Right Handrail Return |
Color | Windsor Blue |
Type | Impact Resistant |
For Use With | Mfg No. BR-500 / BR-530 |
Material | Molded Plastic |
Includes | Return Only |
Description
Right Handrail Return, Impact Resistant, Windsor Blue, For Use With Mfg No. BR-500 / BR-530, Overall Height 5 1/2 in, Overall Length 3 1/8 in, Mounting Dimension 32 in On Center, Material Molded Plastic, Includes Return Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES COMMERCIAL Steel Flexible Door Stop Aged Bronze Finish (63F643E)
- ZORO SELECT Latching Draw Hasp, Nonlock, Zinc Plated (1RBP9)
- SCHLAGE Pinning Kit, For Lockset Cylinders (40-119)
- BFT Photocell, includes Reflector and Hood (KIRPOLAPHOT001)
- PAWLING Handrail, Linen White, 3-9/16 in. H, 6 lb. (BR-1200P-12-301)
- PAWLING Bumper Rail, Silver-Gray, 144In (EBT-30-12-210)
- PAWLING Right Handrail Return, Windsor Blue (BRR-535-0-265)
- PAWLING Right Handrail Return, Tan (BRR-1225-0-3)
- PAWLING Handrail Inside/Outside Corner, Tan (IOC-1250-0-3)
- PAWLING Bumper Rail, Champagne, 144In (EBR-30-12-313)
- ACROVYN Right Handrail Return, Classic Maple (HRO6CAPR372N)
- Pawling Handrails