Shop All Handrails
Pawling
Right Handrail Return, Teal
Mfr # BRR-535-0-377
Zoro # G6338071
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Teal
- Type Impact Resistant
- For Use With Mfg No. BR-530
- Material Molded Plastic
- Includes Return Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Height | 5 1/2 in |
Overall Length | 3 1/8 in |
Mounting Dimension | 32 in On Center |
Details
Item | Right Handrail Return |
Color | Teal |
Type | Impact Resistant |
For Use With | Mfg No. BR-530 |
Material | Molded Plastic |
Includes | Return Only |
Accessory Type | Right Handrail Return |
Description
Right Handrail Return, Impact Resistant, Teal, For Use With Mfg No. BR-530, Overall Height 5 1/2 in, Overall Length 3 1/8 in, Mounting Dimension 32 in On Center, Material Molded Plastic, Includes Return Only
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring Asst, SFS, Urethane, 35 Pc, 7Sz (5JJT6)
- KABA Push Button Lock, Entry, Satin Chrome (LL-1011-26D-41)
- MOHAWK Mohawk Basics 24 x 24 Carpet Tile SAMPLE with EnviroStrand PET Fiber in Ocean Deep (EB302-559)
- ECLIPSE MAGNETICS Disc Magnet, Neodymium, Pull Force, PK10 (N121)
- PAWLING Handrail Inside/Outside Corner, Tan (IOC-1250-0-3)
- PAWLING Right Handrail Return, Windsor Blue (BRR-535-0-265)
- PAWLING Bumper Rail, Teal, 144In (EBT-30-12-377)
- PAWLING Right Handrail Return, Tan (BRR-535-0-3)
- PAWLING Handrail Outside Corner, Tan (OBR-536-0-3)
- PAWLING Bumper Rail, Champagne, 144In (EBR-30-12-313)
- CENTURY GROUP 4Step 7 Rise 48Stair (10047)
- Pawling Handrails