Shop All Handrails
Pawling
Right Handrail Return, Silver-Gray
Mfr # BRR-425V-0-210
Zoro # G6339051
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver Gray
- Type Impact Resistant
- For Use With Mfg No. BR-400V
- Mounting Dimension 32 in On Center
- Overall Height 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Mounting Dimension | 32 in On Center |
Overall Height | 6 1/4 in |
Overall Length | 3 1/8 in |
Details
Item | Right Handrail Return |
Color | Silver Gray |
Type | Impact Resistant |
For Use With | Mfg No. BR-400V |
Material | Molded Plastic |
Includes | Return Only |
Accessory Type | Right Handrail Return |
Description
Right Handrail Return, Impact Resistant, Silver Gray, For Use With Mfg No. BR-400V, Overall Height 6 1/4 in, Overall Length 3 1/8 in, Mounting Dimension 32 in On Center, Material Molded Plastic, Includes Return Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA Kaba TR40-X174 1.2 x 0.1 in. Ilco Master Key Blank For Toyota Corolla; Pack Of 10 (338459)
- JEFFREY ALEXANDER 224 mm Center-to-Center Brushed Gold Arched Roman Cabinet Pull (944-224BG)
- PRIMELINE TOOLS Door Holder Tip, 1 in. x 3/4 in., Rubber, Black, Includes Fasteners (10 Pack) (MP4557)
- PRIMELINE TOOLS Safety Hasp, 3-1/2 in., Steel Construction, Zinc Plated Finish (Single Pack) (MP4208)
- PAWLING Handrail, Linen White, 3-9/16 in. H, 6 lb. (BR-1200P-12-301)
- PAWLING Bumper Rail, Silver-Gray, 144In (EBT-30-12-210)
- PAWLING Right Handrail Return, Windsor Blue (BRR-535-0-265)
- PAWLING Bumper Rail, Teal, 144In (EBT-30-12-377)
- PAWLING Bumper Rail, Champagne, 144In (EBR-30-12-313)
- PAWLING Left Handrail Return, Tan (BRL-535-0-3)
- WHITECAP TEAK Single Loop Handrail - 13in (60101)
- Pawling Molding & Millwork