Shop All Handrails
Pawling
Right Handrail Return, Silver-Gray
Mfr # BRR-1225-0-210
Zoro # G2485135
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver Gray
- Type Impact Resistant
- For Use With Mfg No. BR-1200
- Includes Return Only
- Material Molded Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Mounting Dimension | 32 in On Center |
Overall Length | 3 in |
Overall Height | 3 1/2 in |
Details
Item | Right Handrail Return |
Color | Silver Gray |
Type | Impact Resistant |
For Use With | Mfg No. BR-1200 |
Includes | Return Only |
Material | Molded Plastic |
Description
Right Handrail Return, Impact Resistant, Silver Gray, For Use With Mfg No. BR-1200, Overall Height 3 1/2 in, Overall Length 3 in, Mounting Dimension 32 in On Center, Material Molded Plastic, Includes Return Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Viton, 12mm OD, PK25 (1RHR9)
- ZORO SELECT Ext Spring, Utility, Steel, 2 1/2 OAL, PK12 (1NAB3)
- ZORO SELECT O-Ring, Dash 217, Viton, 0.13 In., PK25 (U38871.012.0118)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 1 in W (4150KA)
- PAWLING Handrail Outside Corner, Tan (OBR-536-0-3)
- PAWLING Handrail Inside/Outside Corner, Tan (IOC-1250-0-3)
- PAWLING Right Handrail Return, Windsor Blue (BRR-535-0-265)
- PAWLING Handrail, Linen White, 3-9/16 in. H, 6 lb. (BR-1200P-12-301)
- PAWLING Right Handrail Return, Tan (BRR-535-0-3)
- PAWLING Left Handrail Return, Tan, 3In. (BRL-1225-0-3)
- RETOZAR 36 in. Triton Series Return to Deck Mounted Handrail, White (RE3117509)
- Pawling Handrails