Shop All Handrails
Pawling
Right Handrail Return Sec. Plate, Tan
Mfr # BRR-535S-0-3
Zoro # G6338272
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Type Impact Resistant
- For Use With Mfg No. BR-500 / BR-530
- Mounting Dimension 32 in On Center
- Overall Height 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Mounting Dimension | 32 in On Center |
Overall Height | 5 1/2 in |
Overall Length | 3 1/8 in |
Details
Item | Right Handrail Return |
Color | Tan |
Type | Impact Resistant |
For Use With | Mfg No. BR-500 / BR-530 |
Includes | Return Only |
Material | Molded Plastic |
Description
Right Handrail Return, Impact Resistant, Tan, For Use With Mfg No. BR-500 / BR-530, Overall Height 5 1/2 in, Overall Length 3 1/8 in, Mounting Dimension 32 in On Center, Material Molded Plastic, Includes Return Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Quarzo Gray 13 in. X 24 in. Glazed Porcelain Pool Coping, 2PK (ZOR-LSC-0080)
- MSI Sparkling Autumn Ledger Panel 6 In. X 24 In. Natural Quartzite Wall Tile, 6PK (ZOR-PNL-0070)
- ELESA Hinges, CFA.97 B-M10-CH-10 (CFA.)
- ADAMS RITE Deadlatch Paddle, SS (4901-01-630)
- PAWLING Bumper Rail, Silver-Gray, 144In (EBT-30-12-210)
- PAWLING Handrail Inside/Outside Corner, Tan (IOC-1250-0-3)
- PAWLING Wall Rail, Linen White, 144In (BR-500-12-301)
- PAWLING Left Handrail Return, Tan, 3In. (BRL-1225-0-3)
- PAWLING Right Handrail Return, Tan (BRR-535-0-3)
- PAWLING Left Handrail Return, Tan (BRL-535-0-3)
- ACROVYN Left Handrail Return, Classic Maple (HRO6CAPL372N)
- Pawling Handrails