Shop All Handrails
Pawling
Right Handrail Return, Sec Plate, Chmpagne
Mfr # BRR-425VS-0-313
Zoro # G6339155
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Champagne
- Type Impact Resistant
- For Use With Mfg No. BR-400V
- Overall Height 6 1/4 in
- Material Molded Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Height | 6 1/4 in |
Mounting Dimension | 32 in On Center |
Overall Length | 3 1/8 in |
Details
Item | Right Handrail Return |
Color | Champagne |
Type | Impact Resistant |
For Use With | Mfg No. BR-400V |
Material | Molded Plastic |
Includes | Return with Security Plate |
Description
Right Handrail Return, Impact Resistant, Champagne, For Use With Mfg No. BR-400V, Overall Height 6 1/4 in, Overall Length 3 1/8 in, Mounting Dimension 32 in On Center, Material Molded Plastic, Includes Return with Security Plate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACUDOR Galvanized Roof Hatch - 36 x 36 (G4444)
- ARROW Grade 2 Cylindrical Lock, Classroom Function, Key in Lever Cylinder, Rigid Sierra Lever, 3-11/32-in (MLX17-SR-26D)
- TOUGH GUY Access Door, Fire Rated, Upswing, 22x36In (2VE79)
- MASTER LOCK High Security Padlock, Steel Shackle, 0.50" W (MLK7D)
- PAWLING Handrail, Linen White, 3-9/16 in. H, 6 lb. (BR-1200P-12-301)
- PAWLING Bumper Rail, Silver-Gray, 144In (EBT-30-12-210)
- PAWLING Left Handrail Return, Tan (BRL-535-0-3)
- PAWLING Handrail Outside Corner, Tan (OBR-536-0-3)
- PAWLING Left Handrail Return, Tan, 3In. (BRL-1225-0-3)
- PAWLING Handrail Inside/Outside Corner, Tan (IOC-1250-0-3)
- BIL-JAX Trash Chute w/Chain (0086-042Y)
- Pawling Molding & Millwork