Shop All Handrails
Pawling
Right Handrail Return, Ivory
Mfr # BRR-625-0-2
Zoro # G6338701
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Type Impact Resistant
- For Use With Mfg No. BR-600V
- Overall Length 3 3/16 in
- Includes Return Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 3 3/16 in |
Overall Height | 5 1/2 in |
Mounting Dimension | 32 in On Center |
Details
Item | Right Handrail Return |
Color | Ivory |
Type | Impact Resistant |
For Use With | Mfg No. BR-600V |
Includes | Return Only |
Material | Molded Plastic |
Description
Right Handrail Return, Impact Resistant, Ivory, For Use With Mfg No. BR-600V, Overall Height 5 1/2 in, Overall Length 3 3/16 in, Mounting Dimension 32 in On Center, Material Molded Plastic, Includes Return Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Padlock, Keyed Different, Standard Shackle, Square Brass Body, Steel Shackle, 5/8 in W (75/30 KD)
- STRYBUC 1/2in Pivot Lock Shoe (96AA-66-2)
- DETEX Conduit Magnetic Switch, Used with Doors (MS-2049SC)
- EKENA MILLWORK SAMPLE - 4 1/2"H x 3 3/4"P x 5 7/8"F x 12"L Nouveau Dentil Crown Moulding (SAMPLE-MLD04X03X06NO)
- PAWLING Left Handrail Return, Tan (BRL-535-0-3)
- PAWLING Handrail, Linen White, 3-9/16 in. H, 6 lb. (BR-1200P-12-301)
- PAWLING Right Handrail Return, Tan (BRR-1225-0-3)
- PAWLING Handrail Inside/Outside Corner, Tan (IOC-1250-0-3)
- PAWLING Handrail Outside Corner, Tan (OBR-536-0-3)
- PAWLING Left Handrail Return, Tan, 3In. (BRL-1225-0-3)
- ACROVYN Handrail, 5-1/2" H, 5-1/2" L, 5/64" Thick (4CCAP262N)
- Pawling Molding & Millwork