Shop All Handrails
Pawling
Right Handrail Return, Eggshell
Mfr # BRR-625-0-370
Zoro # G6338726
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Eggshell
- Type Impact Resistant
- For Use With Mfg No. BR-600V
- Overall Height 5 1/2 in
- Includes Return Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 5 1/2 in |
Overall Length | 3 3/16 in |
Mounting Dimension | 32 in On Center |
Details
Item | Right Handrail Return |
Color | Eggshell |
Type | Impact Resistant |
For Use With | Mfg No. BR-600V |
Includes | Return Only |
Material | Molded Plastic |
Description
Right Handrail Return, Impact Resistant, Eggshell, For Use With Mfg No. BR-600V, Overall Height 5 1/2 in, Overall Length 3 3/16 in, Mounting Dimension 32 in On Center, Material Molded Plastic, Includes Return Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FJM SECURITY PRODUCTS FJM Security KeyGuard Surface Mount Key Storage Lock Box SL-590 - Keypad Lock, Holds 1-5 Keys (SL-590)
- HYDE Push-Style Glazing Points, PK 10 (45760)
- S & W Level Mount, Fixed Stud, 5/8-11, 3-3/16 in. (G-016)
- SOSS Door Invisible Hinge, 1-3/8″-1-3/4″ Door Thickness, US19 (216US19)
- PAWLING Right Handrail Return, Windsor Blue (BRR-535-0-265)
- PAWLING Handrail Outside Corner, Tan (OBR-536-0-3)
- PAWLING Wall Rail, Linen White, 144In (BR-500-12-301)
- PAWLING Bumper Rail, Silver-Gray, 144In (EBT-30-12-210)
- PAWLING Bumper Rail, Champagne, 144In (EBR-30-12-313)
- PAWLING Left Handrail Return, Tan (BRL-535-0-3)
- EKENA MILLWORK 42"H x 120"L Providence Level Rail Kit w/Reinforcements, 23 Balusters & Hardware (ECLK42X120)
- Pawling Molding & Millwork