Shop All Door Wedges
Pawling
Outside Corner, Urethane, Black, 3"W
Mfr # EB-19-0-1
Zoro # G3934831
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Urethane
- Color Black
- Finish Smooth
- Width 3 in
- Thickness 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # EB-19-0-1
- Zoro # G3934831
- Country of Origin United States
- Category Door Wedges
Dimensions
Width | 3 in |
Details
Item | Outside Corner |
Material | Urethane |
Color | Black |
Finish | Smooth |
Thickness | 1 in |
Material Type | Impact Resistant |
Description
Outside Corner, Width 3 in, Smooth Finish, Black Color, Material Type Impact Resistant, Material Urethane, Thickness 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL RV Uncut Key Blank, For G key codes (KEY-BLANK)
- BLUM 110+ Degree Soft-closing Screw On Overlay Plus Hinge (73B3550)
- MASTER LOCK Master Lock No 5425D LightUp Dial Wall Mount Lock Box SetYourOwn Combination (5425D)
- TIMELINE Fluted Round Wood Wall Paneling 5.5 in. x 72 in. Oak Reeded Shiplap (990)
- PAWLING Corner Bumper, Vinyl, Black, 1"H x 8"W (EB-8-0-1)
- PAWLING Door Knob Protector, PVC, Tan (DKP-12-0-3)
- DELTANA Wall Mount Concave Flush Bumper, 2-1/2" Diameter Satin Stainless Steel (WB250U32D)
- BIG FOOT Door Wedge, Vulcanized Rubber, Red, 1-1/4"H x 2"W (910)
- KWIKSET Thick Door Screw Pack for Single Cylinde (81691-004)
- DELTANA Floor Door Bumper 1-3/8" Bright Nickel (FDB138U14)
- EMTEK Flat Black Stop, 2257US19 (2257US19)
- Pawling Door Wedges