Shop All Door Wedges
Pawling
Outside Corner, Molded Plastic, Teal, 8"H x 1-3/4"W
Mfr # OTC-7-0-377
Zoro # G9535136
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Molded Plastic
- Finish Textured
- Color Teal
- Height 8 in
- Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # OTC-7-0-377
- Zoro # G9535136
- Country of Origin United States
- Category Door Wedges
Dimensions
Height | 8 in |
Width | 1 3/4 in |
Details
Item | Outside Corner |
Material | Molded Plastic |
Finish | Textured |
Color | Teal |
Thickness | 1.375 in |
Number of Sides | 2 |
Mounting | Screw In |
Material Type | Impact Resistant |
Description
Outside Corner, Width 1 3/4 in, Height 8 in, Textured Finish, Teal Color, Mounting Screw In, Material Type Impact Resistant, Material Molded Plastic, Thickness 1.375 in, Number of Sides 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Knob 5/8 Inch Diameter (P2816-MB)
- HILLMAN 5/16X4 CHROME T-HNDLE W/KEY (852135)
- GRIPWORKS L Caps-0.375-5.000-0.075-RE-701-89-BLACK, 10PK (649210)
- J.W. WINCO GN749-M10X1.0-A Threaded Plug, NBR Seal (749-M10X1-A)
- PAWLING Outside Corner, Urethane, Black, 3"W (EB-19-0-1)
- PAWLING Corner Bumper, Vinyl, Black, 1"H x 8"W (EB-8-0-1)
- PAWLING Door Knob Protector, PVC, Tan (DKP-12-0-3)
- DELTANA Round Universal Floor Bumper 2" Bright Brass (UFB5000U3)
- DELTANA Wall Mount Concave Flush Bumper, 2-1/2" Diameter Antique Brass (WB250U5)
- ZORO SELECT Bumper, Door Mount, Unfinished (19-134)
- TRIMCO Extra Heavy Duty Floor Stop 3" High Rubber, 1" 7" Long SS Post (1209HA.630)
- Pawling Door Accessories